Shop All GFCI Receptacles
Woodhead
OUTLET BOX 25 SOW GFCI W/MON.
Mfr # 32GM15A123
Zoro # G5623083
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Cord Length 30.48m (100.0')
- Enclosure Rating NEMA 4
- Ground Continuity Monitor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32GM15A123
- Zoro # G5623083
- UPC # 78678800976
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 30.48m (100.0') |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Enclosure Rating | NEMA 4 |
Ground Continuity Monitor | Yes |
Open Neutral Relay | Yes |
GFCI | Yes |
GFCI Reset | Manual |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOOW |
Series | 130135 |
Product Name | Super-Safeway |
Receptacle type | Duplex |
Voltage - Maximum | 120V |
Flip Lid | Yes |
Mounting Style | Portable |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Feed-Thru | No |
Description
Super-Safeway GFCI Multiple Outlet Box with Ground Continuity Monitor, Open Neutral Relay, (2) NEMA 5-15 Duplex with Flip Lids, 30.48m (100.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Woodhead GFCI Receptacles