Shop All GFCI Receptacles
Woodhead
OUTLET BOX 1 SOW GFCI W/MON.
Mfr # 32GM20E123
Zoro # G2021093
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Multiple Outlet Box
- Current - Maximum per Contact 20.0A
- Material - Housing Rubber
- GFCI Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32GM20E123
- Zoro # G2021093
- UPC # 78678876132
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 0.305m (1.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Multiple Outlet Box |
Current - Maximum per Contact | 20.0A |
Material - Housing | Rubber |
GFCI | Yes |
Number of Receptacles | 2 |
Series | 130135 |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Cord Type | 12/3 SOOW |
Mounting Style | Portable |
GFCI Reset | Manual |
Receptacle type | Duplex |
Product Name | Super-Safeway |
Ground Continuity Monitor | Yes |
Flip Lid | Yes |
Feed-Thru | No |
Description
Super-Safeway GFCI Multiple Outlet Box with Ground Continuity Monitor, Open Neutral Relay, (2) NEMA 5-20 Duplex with Flip Lids, 0.305m (1.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- TOWER MANUFACURING GFCI protected quad outlet box, w/circuit breaker 15 amp auto reset (30434052)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- Woodhead GFCI Receptacles