Shop All GFCI Receptacles
Woodhead
OUTLET BOX 1 SOW GFCI
Mfr # 32G20E123
Zoro # G2021888
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Multiple Outlet Box
- Cord Diameter 15.24mm (.600")
- Cord Grip Body Size F3 3/4"
- Receptacle type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32G20E123
- Zoro # G2021888
- UPC # 78678876138
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 0.305m (1.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Multiple Outlet Box |
Receptacle type | Duplex |
Enclosure Rating | NEMA 4 |
Series | 130135 |
Number of Receptacles | 2 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Material - Housing | Rubber |
Open Neutral Relay | Yes |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
GFCI | Yes |
GFCI Reset | Manual |
Cord Type | 12/3 SOOW |
Ground Continuity Monitor | No |
Feed-Thru | No |
Description
Super-Safeway GFCI Multiple Outlet Box, Open Neutral Relay, (2) NEMA 5-20 Duplex with Flip Lids, 0.305m (1.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300WTR)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- Woodhead GFCI Receptacles