Shop All GFCI Receptacles
Woodhead
OUTLET BOX 1 SOW GFCI
Mfr # 32G15E123
Zoro # G5619933
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Product Name Super-Safeway
- Receptacle type Duplex
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32G15E123
- Zoro # G5619933
- UPC # 78678876136
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 0.305m (1.0') |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Product Name | Super-Safeway |
Receptacle type | Duplex |
Cord Type | 12/3 SOOW |
GFCI Reset | Manual |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Open Neutral Relay | Yes |
Material - Housing | Rubber |
Number of Receptacles | 2 |
GFCI | Yes |
Series | 130135 |
Voltage - Maximum | 125V |
Mounting Style | Portable |
Enclosure Rating | NEMA 4 |
Description
Super-Safeway GFCI Multiple Outlet Box, Open Neutral Relay, (2) NEMA 5-15 Duplex with Flip Lids, 0.305m (1.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- TRC Gfci Portable Plug Ylw (14650013-6)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Brown (CAR-15-GFST-BR)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- Woodhead GFCI Receptacles