Shop All Hazardous Location Plugs
Woodhead
NON-NEMA TURNEX WT MOTOR BASE
Mfr # 25W07MB
Zoro # G0397468
product price: $44.59
/ea
Sold in multiples of 2 for $89.18
$89.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 10.0A, 15.0A
- Gender Female
- Voltage - Maximum 125V / 250V
- Poles 3-pole/3-wire
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W07MB
- Zoro # G0397468
- UPC # 78678871184
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 10.0A, 15.0A |
Gender | Female |
Voltage - Maximum | 125V / 250V |
Poles | 3-pole/3-wire |
Product Name | Watertite® |
Locking Blade | Yes |
Series | 130146 |
NEMA Configuration | Non-NEMA Locking |
Type | Connector |
Receptacle Type | Single |
IP Rating | IP67 |
Description
Watertite Extreme Connector for Male Receptacle with Locking Blade, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Hazardous Location Plugs