Shop All PCB Connectors
Woodhead
Nmea M12 Male Receptacle Pcb Straight
Mfr # NMEA8R5L560005
Zoro # G205951425
product price: $58.99
/ea
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 300V
- Wire Range 22 AWG
- Max. Temp. 80°C
- Current Rating 4 A
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # NMEA8R5L560005
- Zoro # G205951425
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 0.0279 m |
Details
Max. Voltage | 300V |
Wire Range | 22 AWG |
Max. Temp. | 80°C |
Current Rating | 4 A |
Connector Type | Male |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Woodhead Wire Connectors & Disconnects