Shop All Sensor Cordsets & Receptacles
Woodhead
Nc/Mic 5P M/Mfe St/90 3M Nb
Mfr # 845031D12M030
Zoro # G805903695
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- Connector End B Micro-Change (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 845031D12M030
- Zoro # G805903695
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size (AWG) | 26 |
Cable Diameter | 5.33mm (.210") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Woodhead Sensors