Shop All Sensor Cordsets & Receptacles
Woodhead
Nc/Mic 3P F/Mm 2M #24/3 Pur
Mfr # 483030B09M020
Zoro # G505902813
product price: $47.49
/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway None
- Cable Diameter 4.32mm (.170")
- Temperature Range - Operating -25°C to +80°C
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030B09M020
- Zoro # G505902813
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.32mm (.170") |
Wire Size AWG | 24 |
Details
Keyway | None |
Temperature Range - Operating | -25°C to +80°C |
Orientation | Straight to Straight |
UL | E152210 |
Wire/Cable Type | E152210 |
Voltage - Maximum | 60V AC / 75V DC |
Color - Cable Jacket | Yellow |
Gender | Female-Male |
Coupling Style | Threaded |
Material - O-Ring | Fluoro-elastomer |
Material - Plating Mating | Gold |
LED Indicator | No |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 3 |
Material - Cable Jacket | PUR |
Material - Connector Body | TPE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 3P 4W 250VAC BK/WT (HBL7413GCB)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CR)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- Woodhead Sensors