Shop All Sensor Cordsets & Receptacles
Woodhead
Nc/Mic 3P F90/Mstr 2.0M Pur
Mfr # 483031B09M020
Zoro # G805903060
original price:
$47.49
8% off
new price: $43.39
/ea
Sold in multiples of 2 for $86.78
$86.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway None
- Orientation 90° to Straight
- Current - Maximum per Contact 4.0A
- Cable Diameter 4.32mm (.170")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483031B09M020
- Zoro # G805903060
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.32mm (.170") |
Wire Size AWG | 24 |
Details
Keyway | None |
Orientation | 90° to Straight |
Current - Maximum per Contact | 4.0A |
Material - O-Ring | Fluoro-elastomer |
UL | E152210 |
CSA | LR6837 |
LED Indicator | No |
Gender | Female-Male |
Material - Plating Mating | Gold |
Material - Connector Body | TPE |
Color - Cable Jacket | Yellow |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +80°C |
Material - Cable Jacket | PUR |
Wire/Cable Type | E152210 |
Voltage - Maximum | 60V AC / 75V DC |
Coupling Style | Threaded |
Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- Woodhead Sensors