Shop All Sensor Cordsets & Receptacles
Woodhead
Nc-4P-Fe-St-10M-Ls0H-Nut
Mfr # 404000H08M100
Zoro # G905902321
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 404000H08M100
- Zoro # G905902321
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.08mm (.200") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDG1V03H30)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TURCK MINI FAST 600V 9A CORDSET CABLE (RSM RKM 30-10M)
- Woodhead Sensors