Shop All Sensor Cordsets & Receptacles
Woodhead
Nc 3P Fp 5M 90D Coupler 24Awg
Mfr # 403001B09M050
Zoro # G605902171
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway A-coded
- CSA LR6837
- Temperature Range - Operating -25°C to +80°C
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 403001B09M050
- Zoro # G605902171
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.57mm (.180") |
Wire Size AWG | 24 |
Details
Keyway | A-coded |
CSA | LR6837 |
Temperature Range - Operating | -25°C to +80°C |
Material - O-Ring | Fluoro-elastomer |
UL | E152210 |
Orientation | 90° to Pigtail |
Voltage - Maximum | 60V AC / 75V DC |
Coupling Style | Threaded |
Current - Maximum per Contact | 4.0A |
LED Indicator | No |
Gender | Female-Pigtail |
Material - Connector Body | TPE |
Material - Plating Mating | Gold |
Wire/Cable Type | E152210 |
Material - Cable Jacket | PUR |
Color - Cable Jacket | Yellow |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- Woodhead Sensors