Shop All Sensor Cordsets & Receptacles
Woodhead
Nc-3P-Fe-St-2M-Pur-Snap-0.25
Mfr # 503000P02M020
Zoro # G905902284
product price: $15.25
/ea
Sold in multiples of 6 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway None
- Material - Plating Mating Gold
- Coupling Style Snap
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 503000P02M020
- Zoro # G905902284
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Details
Keyway | None |
Material - Plating Mating | Gold |
Coupling Style | Snap |
Temperature Range - Operating | -20°C to +80°C |
LED Indicator | No |
Gender | Female-Pigtail |
Material - Cable Jacket | PUR/PVC |
Orientation | Straight to Pigtail |
Material - Connector Body | TPE |
Voltage - Maximum | 60V AC / 75V DC |
Current - Maximum per Contact | 3.0A |
Poles | 3 |
Color - Cable Jacket | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. (3392)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Woodhead Sensors