Shop All Sensor Cordsets & Receptacles
Woodhead
Nc-3P-3W-Fe-St-1M-Pvc-0.25
Mfr # 403000E02M010
Zoro # G905902567
product price: $12.15
/ea
Sold in multiples of 8 for $97.20
$97.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120027
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403000E02M010
- Zoro # G905902567
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 4.70mm (.185") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- Woodhead Sensor Cordsets & Receptacles