Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) To Micro-Change (M12) Double-Ended Cordset, 3 Pole
Mfr # 483030H08M020
Zoro # G505903117
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120087
- Keyway None
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030H08M020
- Zoro # G505903117
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 24 |
Cable Diameter | 4.32mm (.170") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- EATON BUSSMANN Fuse, Time Delay, 60A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-60)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- Woodhead Sensors