Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) To Micro-Change (M12) Double-Ended Cordset, 3 Pole
Mfr # 483030E02M006
Zoro # G005902948
product price: $22.65
/ea
Sold in multiples of 4 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 120087
- Keyway None
- IP Rating IP68
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 483030E02M006
- Zoro # G005902948
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry (SNAP2121INA)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- Woodhead Sensors