Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 404001B41M050
Zoro # G605902195
original price:
$53.28
19% off
new price: $42.69
/ea
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Gender Female-Pigtail
- Wire Size AWG 24
- Material - Cable Jacket TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 404001B41M050
- Zoro # G605902195
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Details
Keyway | Single |
Gender | Female-Pigtail |
Material - Cable Jacket | TPU |
Wire/Cable Type | WSOR |
Current - Maximum per Contact | 3.0A |
Color - Cable Jacket | Black |
Coupling Style | Knurled Hexnut, Threaded |
Orientation | 90° to Pigtail |
Temperature Range - Operating | -25°C to +85°C |
Material - Plating Mating | Gold |
Voltage - Maximum | 30V |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 4 |
Material - Connector Body | TPU |
LED Indicator | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- HONEYWELL Ds06-105-Sut-Lf 2 Inch Ds06 (DS06-105-S)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- Woodhead Sensors