Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 404001B41M020
Zoro # G005902252
original price:
$37.57
23% off
new price: $28.79
/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120086
- Type Single Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 404001B41M020
- Zoro # G005902252
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- Woodhead Sensors