Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 404000B41M100
Zoro # G405902555
Sold in multiples of 2 for $158.58
Free Shipping & Returns
$158.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120086
- Type Single Ended
- Keyway Single
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 404000B41M100
- Zoro # G405902555
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 4.80mm (.189") |
Wire Size AWG | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- EATON Relay Card - Ms (RELAY-MS)
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- Woodhead Sensor Cordsets & Receptacles