Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 404000B41M050
Zoro # G005902627
Sold in multiples of 2 for $106.58
$106.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120086
- IP Rating IP67
- Type Single Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 404000B41M050
- Zoro # G005902627
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- Woodhead Sensors