Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole
Mfr # 403001B41M050
Zoro # G705902156
product price: $41.79
/ea
Sold in multiples of 3 for $125.37
$125.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Current - Maximum per Contact 3.0A
- Voltage - Maximum 60V
- Coupling Style Knurled Hexnut, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403001B41M050
- Zoro # G705902156
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 24 |
Cable Diameter | 4.50mm (.177") |
Details
Keyway | Single |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 60V |
Coupling Style | Knurled Hexnut, Threaded |
Wire/Cable Type | WSOR |
Gender | Female-Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +85°C |
Color - Cable Jacket | Black |
LED Indicator | No |
Poles | 3 |
Orientation | 90° to Pigtail |
Material - Cable Jacket | TPU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- DUKANE CORDSET CABLE (200-600)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- Woodhead Sensor Cordsets & Receptacles