Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole
Mfr # 403001B41M010
Zoro # G805902230
product price: $26.35
/ea
Sold in multiples of 4 for $105.40
$105.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Poles 3
- Coupling Style Knurled Hexnut, Threaded
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403001B41M010
- Zoro # G805902230
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 4.50mm (.177") |
Wire Size AWG | 24 |
Details
Keyway | Single |
Poles | 3 |
Coupling Style | Knurled Hexnut, Threaded |
Material - Plating Mating | Gold |
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 3.0A |
Gender | Female-Pigtail |
Orientation | 90° to Pigtail |
Voltage - Maximum | 60V |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | TPU |
Material - Connector Body | TPU |
LED Indicator | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- Woodhead Sensor Cordsets & Receptacles