Shop All Wire Connectors
Woodhead
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole
Mfr # 1200868633
Zoro # G605788669
product price: $36.99
/ea
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120086
- Max. Voltage 60V
- Length 16.4 ft
- Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200868633
- Zoro # G605788669
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 16.4 ft |
Wire Size (AWG) | 24 |
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.50mm (.177") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- Woodhead Wire Connectors