Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # 405000P02M020
Zoro # G005902498
product price: $19.59
/ea
Sold in multiples of 4 for $78.36
$78.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Material - O-Ring Fluoro-elastomer
- Current - Maximum per Contact 3.0A
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 405000P02M020
- Zoro # G005902498
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.08mm (.200") |
Details
Keyway | Single |
Material - O-Ring | Fluoro-elastomer |
Current - Maximum per Contact | 3.0A |
Orientation | Straight to Pigtail |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Material - Connector Body | PUR |
Color - Cable Jacket | Black |
LED Indicator | No |
Poles | 5 |
Material - Cable Jacket | PUR/PVC |
Temperature Range - Operating | -25°C to +80°C |
Coupling Style | Threaded |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 60V AC / 75V DC |
Wire/Cable Type | UL 2661 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Woodhead Sensors