Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 4 Pole, Female (90 Degree) To Pigtail
Mfr # 404001E02M050
Zoro # G905902239
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120027
- IP Rating IP67
- Type Single Ended
- Keyway A-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 404001E02M050
- Zoro # G905902239
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 24 |
Cable Diameter | 5.08mm (.200") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- Woodhead Sensor Cordsets & Receptacles