Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 3 Pole, Male (Straight) To Pigtail
Mfr # 403006E02M010
Zoro # G605981855
product price: $24.39
/ea
Sold in multiples of 4 for $97.56
$97.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120027
- Keyway A-coded
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403006E02M010
- Zoro # G605981855
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size (AWG) | 24 |
Cable Diameter | 5.08mm (.200") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- SQUARE D Handle Tie, 70A, 1 Poles (QO1HT)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- Woodhead Sensor Cordsets & Receptacles