Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 3 Pole, Female (Straight) To Pigtail
Mfr # 403000H08M050
Zoro # G105902305
product price: $52.85
/ea
Sold in multiples of 2 for $105.70
$105.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Material - Coupling Nut Nickel-plated Brass
- UL E152210
- Temperature Range - Operating -25°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403000H08M050
- Zoro # G105902305
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.70mm (.185") |
Details
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
UL | E152210 |
Temperature Range - Operating | -25°C to +80°C |
Voltage - Maximum | 30V |
Poles | 3 |
Gender | Female-Pigtail |
Material - Connector Body | PUR |
LED Indicator | No |
Color - Cable Jacket | Black |
Material - Plating Mating | Gold |
Coupling Style | Threaded |
Material - O-Ring | Fluoro-elastomer |
Material - Cable Jacket | PUR |
Orientation | Straight to Pigtail |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- WIEGMANN Back Panel, 24.00" H, 24.00" W (NP2424CG)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- Woodhead Sensor Cordsets & Receptacles