Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 3 Pole, Female (Straight) To Pigtail
Mfr # 403000E02M020
Zoro # G005981622
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120027
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 403000E02M020
- Zoro # G005981622
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- KILLARK Conduit Body, 1", L, Iron (L37)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- Woodhead Sensors