Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail
Mfr # 4030P1P03M050
Zoro # G805902636
product price: $27.75
/ea
Sold in multiples of 4 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120086
- Keyway A-coded
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4030P1P03M050
- Zoro # G805902636
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.32mm (.170") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- Woodhead Sensor Cordsets & Receptacles