Shop All PCB Connectors
Woodhead
Nano-Change (M8) Receptacle, Mounting Thread, Female (Straight), Pcb Mount, 4 Pole
Mfr # 4R4H400013
Zoro # G105951389
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 60V AC; 75V DC
- Series 120031
- Type PCB Mount
- Max. Temp. 90°C
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4R4H400013
- Zoro # G105951389
- Country of Origin Poland
- Category PCB Connectors
Dimensions
Wire Size (AWG) | 24 |
Mounting Thread Size | PG7 |
Details
Max. Voltage | 60V AC; 75V DC |
Series | 120031 |
Type | PCB Mount |
Max. Temp. | 90°C |
IP Rating | IP67 |
Keyway | None |
NEMA Rating | NEMA 6 |
Connector Type | Female |
Material | Brass |
Wire Range | 24 AWG |
Current Rating | 4 A |
Product Name | Nano-Change (M8) |
Orientation | Straight |
Panel Mount | Back |
Temperature Range - Operating | -25° to +90°C |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
Material - Component | Nickel-plated Brass |
Voltage - Maximum | 60V AC / 75V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x20, Aluminum (A20P20AL)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Woodhead PCB Connectors