Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Receptacle, M8 X 1.0 Mounting Thread, Male (Straight) To Lead
Mfr # 4R4F46E02C200
Zoro # G705902200
product price: $23.19
/ea
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 120090
- Length 0.20m
- Type Single Ended (pigtail)
- Keyway None
- NEMA Rating NEMA 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4R4F46E02C200
- Zoro # G705902200
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.20m |
Mounting Thread Size | M8 x 1.0 |
Wire Size AWG | 24 |
Details
Series | 120090 |
Type | Single Ended (pigtail) |
Keyway | None |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Poles | 4 |
Voltage - Maximum | 60V AC / 75V DC |
Gender | Male |
Temperature Range - Operating | -25°C to +90°C |
Panel Mount | Back |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | Leads |
UL | E152210 |
Orientation | Straight |
Coupling Type | External Thread |
Material - Component | Nickel-plated Brass |
Product Name | Nano-Change (M8) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535163S)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- Woodhead Sensor Cordsets & Receptacles