Shop All PCB Connectors
Woodhead
Nano-Change (M8) Industrial Receptacle, 5 Pole, Pcb Mount
Mfr # 4R5L40001
Zoro # G705951413
product price: $25.49
/ea
Sold in multiples of 4 for $101.96
$101.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 30V
- Material Brass
- Max. Temp. 90°C
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4R5L40001
- Zoro # G705951413
- Country of Origin Poland
- Category PCB Connectors
Details
Max. Voltage | 30V |
Material | Brass |
Max. Temp. | 90°C |
Connector Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- ADVANCE CABLE TIES 8 120lb UV Black Cable Tie 100/BG (AL-08-120-0-C)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Woodhead Wire Connectors & Disconnects