Shop All Cable Connectors
Woodhead
Nano-Change (M8) Field Attachable Connector, 3 Poles
Mfr # N03FA03134
Zoro # G505927441
product price: $31.55
/ea
Sold in multiples of 3 for $94.65
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Series 120091
- Cable Clamping Method Internal Thread
- Type Female
- Cable Opening Max. 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # N03FA03134
- Zoro # G505927441
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Diameter | 3.50-5.00mm (.138-.197") |
Wire Size (AWG) | 20-26 |
Details
Style - Connector | Straight |
Series | 120091 |
Cable Clamping Method | Internal Thread |
Type | Female |
Cable Opening Max. | 0.197 in |
Material | Polyamide |
IP Rating | IP67 |
Cable Opening Min. | 0.138 in |
Keyway | None |
Approvals | cCSAus certified |
Voltage - Maximum | 60V |
Material - Connector Body | PA |
Product Name | Nano-Change (M8) |
Poles | 3 |
Material - Contact | Brass |
Temperature Range - Operating | -40°C to +85°C |
Current - Maximum per Contact | 4.0A |
Diagnostics / LEDs | No |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- IFM Wireable M12 connector (EVC813)
- IFM Wireable M12 connector (E18161)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- Woodhead Cord Grips