Shop All Wire Connectors
Woodhead
Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 1200878731
Zoro # G605783190
product price: $63.99
/ea
Sold in multiples of 2 for $127.98
$127.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120087
- Max. Voltage 30V
- Length 16.4 ft
- Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200878731
- Zoro # G605783190
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Length | 16.4 ft |
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.80mm (.189") |
Wire Size (AWG) | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- SQUARE D Auxiliary Contact, 2 NO (9999D20)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- GARDNER BENDER Connector Wire 22-14Awg Org (10-003)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- S&G TOOL AID CORPORATION S & G Tool Aid 18600 Open Barrel Crimping Tool (TA18600)
- Woodhead Wire Connectors