Shop All Wire Connectors
Woodhead
Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 1200878729
Zoro # G605783206
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 120087
- Max. Voltage 30V
- Length 6.56 ft
- Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200878729
- Zoro # G605783206
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 6.56 ft |
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 24 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 78" Long - 0.75" W x 0.43" H (WC322)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED BULK (1327FPBK)
- ILSCO Aluminum Parallel Tap Connector, Conduct (GTA-2-2-W/C-EC)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- Woodhead Wire Connectors & Disconnects