Shop All Sensor Cordsets & Receptacles
Woodhead
Nano-Change (M8) Double-Ended Cordset, 4 Pole, Female (Straight) To Male (Straight), 24 Awg
Mfr # 444030E02M010
Zoro # G705902705
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120087
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 444030E02M010
- Zoro # G705902705
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 4.57mm (.180") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 10A, 250V AC, Indicating (TR10RID)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- Woodhead Sensor Cordsets & Receptacles