Shop All Power Strips
Woodhead
Multi-Tap W 50Ft 14-3-So 2608Plug
Mfr # 1301360057
Zoro # G405918846
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 50 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360057
- Zoro # G405918846
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | Non-NEMA |
Receptacle Type | Triple |
Standards | CSA Listed |
Series | 130136 |
NEC Cord Designation | 14/3 SOOW |
Type | Multi-Tap and Strip Cordset |
GFCI Protected | No |
Feed-Thru | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Number of Receptacles | 3 |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- SCHNEIDER ELECTRIC HDSS TYPE12 600V 200 AMP 3 POLE Fuse (VH364AWKGL)
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- KABLE KONTROL EdgeCharge - Desk Power Outlets & USB Hub - 3 AC Power & 4 USB Charging Ports - 4.9 ft cord (KK-EC-BK)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- STANLEY PowerMAX 6-Outlet XL Power Strip, 15-Foot Cord (30021)
- TRIPP LITE PDU, 30A, 24 Outlet, 15 ft, Black (PDU2430)
- INNOVERA Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White (IVR71651)
- POWER FIRST Outlet Strip, 15 ft., 6 Outlets, Aluminum (52NY30)
- Woodhead Power Strips