Shop All Power Strips
Woodhead
Multi-Tap W 50Ft 14-3-So 2447Plug000000{
Mfr # 1301360049
Zoro # G405918976
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 50 ft
- Max. Amps 15A
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360049
- Zoro # G405918976
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 15A |
Housing Material | Rubber |
NEMA Plug Configuration | L5-15 |
Standards | CSA LR6837, UL E38085 |
GFCI Protected | No |
NEC Cord Designation | 14/3 SOOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Light Almond Toggle Wall Plate (P1LA)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Metal, Commercial Grade, 1 X3 MOV, EMI & RFI (FWT51W1-82210)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- Woodhead Power Strips