Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 14-3-SO 2647PLUG
Mfr # 32747B143
Zoro # G5620694
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Multi-Tap and Strip Cordset
- Cord Length 15.24m (50.0')
- Current - Maximum per Contact 20.0A
- Cord Grip Body Size Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32747B143
- Zoro # G5620694
- UPC # 78678875671
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Details
NEMA Configuration | NEMA L5-20 |
Type | Multi-Tap and Strip Cordset |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Number of Receptacles | 3 |
Material - Housing | Rubber |
CSA | LR6837 |
Cord Type | 14/3 SOOW |
Mounting Style | Portable |
Receptacle Type | Triple |
GFCI | No |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Series | 130136 |
Flip Lid | No |
Feed-Thru | No |
Description
Super-Safeway Multi-Tap (3) L5-20 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA L5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle (8300-SGR)
- Woodhead Duplex Straight Blade Receptacles