Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 14-3-SO 2608PLUG
Mfr # 32708B143
Zoro # G2022344
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration Non-NEMA
- Number of Receptacles 3
- CSA LR6837
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32708B143
- Zoro # G2022344
- UPC # 78678875663
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Cord Length | 15.24m (50.0') |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | Non-NEMA |
Number of Receptacles | 3 |
CSA | LR6837 |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
Cord Type | 14/3 SOOW |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Triple |
Feed-Thru | No |
Ground Continuity Monitor | No |
Series | 130136 |
GFCI | No |
Mounting Style | Portable |
Flip Lid | No |
Product Name | Super-Safeway |
Description
Super-Safeway Multi-Tap (3) Non-NEMA 20A/125V/250V Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 14/3 SOW Cord, Non-NEMA 20A/125V/250V Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20488301)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3604X)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- Woodhead Straight Blade Devices