Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 14-3-SO 2447PLUG000000{
Mfr # 32547B143
Zoro # G2022782
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Cord Length 15.24m (50.0')
- Number of Receptacles 3
- Current - Maximum per Contact 15.0A
- UL E38085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32547B143
- Zoro # G2022782
- UPC # 78678875639
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA L5-15 |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
UL | E38085 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Material - Housing | Rubber |
Cord Type | 14/3 SOOW |
Description
Super-Safeway Multi-Tap (3) NEMA L5-15 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA L5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- RACO 1/2" Steel Lock Nut (1002)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (8300-IGR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- EATON WIRING DEVICES Receptacle Dplx Ivory 20A/125V (CR20V)
- Woodhead Duplex Straight Blade Receptacles