Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 12-3 SOW 1433PLUG
Mfr # 31565B123
Zoro # G5624797
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Multi-Tap and Strip Cordset
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 120V
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31565B123
- Zoro # G5624797
- UPC # 78678875621
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | Multi-Tap and Strip Cordset |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
CSA | LR6837 |
Number of Receptacles | 3 |
Feed-Thru | No |
Series | 130136 |
Receptacle Type | Triple |
Ground Continuity Monitor | No |
GFCI | No |
Product Name | Super-Safeway |
Mounting Style | Portable |
Flip Lid | No |
Description
Super-Safeway Multi-Tap (3) NEMA 5-20 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- Woodhead Straight Blade Devices