Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 12-3-SO 2647PLUG
Mfr # 32747B123
Zoro # G5626355
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- CSA LR6837
- Cord Grip Body Size Double C-Clamp
- Cord Length 15.24m (50.0')
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32747B123
- Zoro # G5626355
- UPC # 78678875669
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 15.24m (50.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA L5-20 |
CSA | LR6837 |
Number of Receptacles | 3 |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
Description
Super-Safeway Multi-Tap (3) L5-20 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA L5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- LEVITON Receptacle (CR20)
- Woodhead Duplex Straight Blade Receptacles