Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 50 FT. 12-3-SO 1449PLUG000000{
Mfr # 31594B123
Zoro # G5623686
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA 6-15
- Voltage - Maximum 120V
- Cord Grip Body Size Double C-Clamp
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31594B123
- Zoro # G5623686
- UPC # 78678875629
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 15.24m (50.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA 6-15 |
Voltage - Maximum | 120V |
Mounting Style | Portable |
Cord Type | 12/3 SOOW |
Feed-Thru | No |
Number of Receptacles | 3 |
Flip Lid | No |
Series | 130136 |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Receptacle Type | Triple |
CSA | LR6837 |
Ground Continuity Monitor | No |
Material - Housing | Rubber |
GFCI | No |
Description
Super-Safeway Multi-Tap (3) 6-15 Outlet Box with Buss Bars, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, 6-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Switch Box, Steel (970RAC)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- GE Thermal Unit, 4.60A (CR123H529A)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- Woodhead Duplex Straight Blade Receptacles