Shop All Power Strips
Woodhead
Multi-Tap W 25Ft 14-3-So 2608Plug
Mfr # 1301360055
Zoro # G505919170
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360055
- Zoro # G505919170
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | Double C-Clamp |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | Non-NEMA |
NEC Cord Designation | 14/3 SOOW |
Standards | CSA Listed |
Series | 130136 |
GFCI Protected | No |
Type | Multi-Tap and Strip Cordset |
Receptacle Type | Triple |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Product Name | Super-Safeway |
Flip Lid | No |
Number of Receptacles | 3 |
Feed-Thru | No |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- MASTER ELECTRONICS Master Electrician PS-825 Black 8 Outlet Heavy Duty Metal Power Center (201679)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T419)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- TRIPP LITE Power Strip, 6-Outlet, Industrial, 4ft cord (PS6)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- Woodhead Extension Cords & Power Strips