Shop All Power Strips
Woodhead
Multi-Tap W 25Ft 14-3-So 2447Plug000000{
Mfr # 1301360048
Zoro # G605918899
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 7.62m (25.0')
- Mounting Style Portable
- Type Multi-Tap and Strip Cordset
- Receptacle Type Triple
- Series 130136
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360048
- Zoro # G605918899
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | Double C-Clamp |
Details
Mounting Style | Portable |
Type | Multi-Tap and Strip Cordset |
Receptacle Type | Triple |
Series | 130136 |
Number of Receptacles | 3 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
UL | E38085 |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 120V |
NEMA Configuration | NEMA L5-15 |
GFCI | No |
Ground Continuity Monitor | No |
Flip Lid | No |
Feed-Thru | No |
Material - Housing | Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- LINEMASTER Foot Switch (476-S)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- 360 ELECTRICAL PWR STRP 360PRO 8FT 6OUT (36003)
- TRIPP LITE Suppressor, Surge (6SP)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- Woodhead Extension Cords & Power Strips