Shop All Power Strips
Woodhead
Multi-Tap W 25Ft 12-3-So 2647Plug
Mfr # 1301360059
Zoro # G905918902
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 20A
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301360059
- Zoro # G905918902
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 20A |
Housing Material | Rubber |
NEMA Plug Configuration | L5-20 |
GFCI Protected | No |
NEC Cord Designation | 12/3 SOOW |
Standards | CSA Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A30P24AL)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- WOODS Power Strip 6Out Wht (41366)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- HAMMOND 20 AMP P/B, 18 in. LONG, 6 REC (1589H18F1)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- Woodhead Power Strips