Shop All Power Strips
Woodhead
Multi-Tap W 25Ft 12-3-So 2608Plug
Mfr # 1301360054
Zoro # G405919218
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360054
- Zoro # G405919218
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | Non-NEMA |
Series | 130136 |
Standards | CSA Listed |
Type | Multi-Tap and Strip Cordset |
GFCI Protected | No |
Receptacle Type | Triple |
NEC Cord Designation | 12/3 SOOW |
CSA | LR6837 |
Feed-Thru | No |
Flip Lid | No |
Number of Receptacles | 3 |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- LEVITON Locking Plug (2721)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- CYBERPOWER 20A Pdu Rm 1U, CPS1220RM (CPS1220RM)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- Woodhead Extension Cords & Power Strips