Shop All Power Strips
Woodhead
Multi-Tap W 25Ft 12-3-So 1449Plug
Mfr # 1301360043
Zoro # G005918963
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360043
- Zoro # G005918963
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 6-15 |
Standards | CSA Listed |
Series | 130136 |
Type | Multi-Tap and Strip Cordset |
Receptacle Type | Triple |
GFCI Protected | No |
NEC Cord Designation | 12/3 SOOW |
Current - Maximum per Contact | 15.0A |
Feed-Thru | No |
Number of Receptacles | 3 |
CSA | LR6837 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Flip Lid | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- GE Tap, Grounded, 6-Outlet, White (56575)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- Woodhead Extension Cords & Power Strips