Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 14-3-SO 2608PLUG
Mfr # 32708A143
Zoro # G5620965
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Type Multi-Tap and Strip Cordset
- Cord Diameter 13.59mm (.535")
- Number of Receptacles 3
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32708A143
- Zoro # G5620965
- UPC # 78678875659
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 13.59mm (.535") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | Non-NEMA |
Type | Multi-Tap and Strip Cordset |
Number of Receptacles | 3 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
CSA | LR6837 |
Material - Housing | Rubber |
Cord Type | 14/3 SOOW |
Receptacle Type | Triple |
Flip Lid | No |
Series | 130136 |
GFCI | No |
Product Name | Super-Safeway |
Feed-Thru | No |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Description
Super-Safeway Multi-Tap (3) Non-NEMA 20A/125V/250V Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 14/3 SOW Cord, Non-NEMA 20A/125V/250V Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- EATON BUSSMANN Disconnect Switches, 2 Poles, 30A Amp Range, 600V AC Volt Rating (CCP2-2-30CC)
- KLLER CRTXSCRW 2"" WG250LFT/BX (KFS250SM2C)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- Woodhead Straight Blade Devices