Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 14-3-SO 1433PLUG000000{
Mfr # 31565A143
Zoro # G5625707
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA 5-20
- Voltage - Maximum 120V
- Cord Length 7.62m (25.0')
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31565A143
- Zoro # G5625707
- UPC # 78678875619
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA 5-20 |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 3 |
Cord Type | 14/3 SOOW |
CSA | LR6837 |
GFCI | No |
Flip Lid | No |
Series | 130136 |
Receptacle Type | Triple |
Feed-Thru | No |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Mounting Style | Portable |
Description
Super-Safeway Multi-Tap (3) NEMA 5-20 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/B)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65mm, red handle, 5mm shaft, defeatable (VLSH2H5RD)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- LEVITON Receptacle (AFTR1-W)
- LEVITON Receptacle (5362-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- Woodhead Duplex Straight Blade Receptacles